Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combined Needle Roller Bearing, with Thrust ball bearing - without Inner ring, No NAX6040

  • Mfr # NAX6040

  • Zoro # G908353373


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
60 mm
Outside Dia. (mm)
72 mm
Width (mm)
40 mm
Max. RPM
4000 (Oil); 2800 (Grease)
Type
Needle Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAX6040
Zoro #
G908353373
UPC #
4549557045936
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
60 mm
Outside Dia. (mm)
72 mm
Width (mm)
40 mm

Details

Max. RPM
4000 (Oil); 2800 (Grease)
Type
Needle Roller
Dynamic Axial Load (N)
41,400
Cage Material
Steel
Dynamic Radial Load (N)
47,500
Static Radial Load (N)
103,000
Static Axial Load (N)
89,700
Item
Bearing

Description

Combined with Thrust Ball Bearing W/o Inner Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.