Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combined Needle Roller Bearing, with Thrust roller bearing - with Inner ring, No NBXI3532

  • Mfr # NBXI3532

  • Zoro # G708353337


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
35 mm
Outside Dia. (mm)
52 mm
Width (mm)
32 mm
Max. RPM
6000 (Oil); 1500 (Grease)
Type
Needle Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBXI3532
Zoro #
G708353337
UPC #
4549557063053
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
35 mm
Outside Dia. (mm)
52 mm
Width (mm)
32 mm

Details

Max. RPM
6000 (Oil); 1500 (Grease)
Type
Needle Roller
Dynamic Radial Load (N)
29,400
Static Axial Load (N)
133,000
Dynamic Axial Load (N)
41,700
Item
Bearing
Cage Material
Steel
Static Radial Load (N)
54,100

Description

Combined with Thrust Roller Bearing, With Inner Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.