
Cross Roller Bearing, Caged, No CRBC40070C2
Mfr # CRBC40070C2
Zoro # G908354912
product price: $14,869.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Bore Dia.
400 mm
Outside Dia.
580 mm
Width
70 mm
Roller Material
SUJ Steel
Type
Single Row
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRBC40070C2
Zoro #
G908354912
UPC #
4549557018831
Country of Origin
Japan
Dimensions
Bore Dia.
400 mm
Outside Dia.
580 mm
Width
70 mm
Details
Roller Material
SUJ Steel
Item
Crossed Roller Bearing
Type
Single Row
Description
Standard Type Crossed Roller Bearings, Steel Cage, High Carbon Steel, Open, Large Clearance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.