Cross Roller Bearing, Full Complement, No CRB20035C2

  • Mfr # CRB20035C2

  • Zoro # G108355047


product price: $5,473.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
200 mm
Outside Dia.
295 mm
Width
35 mm
Roller Material
SUJ Steel
Type
Single Row
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRB20035C2
Zoro #
G108355047
UPC #
4549557017063
Country of Origin
Japan

Dimensions

Bore Dia.
200 mm
Outside Dia.
295 mm
Width
35 mm

Details

Roller Material
SUJ Steel
Type
Single Row
Item
Crossed Roller Bearing

Description

Standard Type Crossed Roller Bearings, , High Carbon Steel, Open, Large Clearance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.