
Cross Roller Bearing, Full Complement, No CRB40070C1
Mfr # CRB40070C1
Zoro # G108355856
product price: $11,753.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Bore Dia.
400 mm
Outside Dia.
580 mm
Width
70 mm
Roller Material
SUJ Steel
Type
Single Row
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRB40070C1
Zoro #
G108355856
UPC #
4549557017322
Country of Origin
Japan
Dimensions
Bore Dia.
400 mm
Outside Dia.
580 mm
Width
70 mm
Details
Roller Material
SUJ Steel
Item
Crossed Roller Bearing
Type
Single Row
Description
Standard Type Crossed Roller Bearings, , High Carbon Steel, Open, Small Clearance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.