Zoro Homepage

Cross Roller Bearing, Full Complement, No CRB50050T1

  • Mfr # CRB50050T1

  • Zoro # G508355876


product price: $18,559.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
500 mm
Outside Dia.
625 mm
Width
50 mm
Roller Material
SUJ Steel
Type
Single Row
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRB50050T1
Zoro #
G508355876
UPC #
4549557017407
Country of Origin
Japan

Dimensions

Bore Dia.
500 mm
Outside Dia.
625 mm
Width
50 mm

Details

Roller Material
SUJ Steel
Item
Crossed Roller Bearing
Type
Single Row

Description

Standard Type Crossed Roller Bearings, , High Carbon Steel, Open, Pre Load

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.