
Cross Roller Bearing, Full Complement, No CRB50070C2
Mfr # CRB50070C2
Zoro # G408354962
product price: $23,523.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Bore Dia.
500 mm
Outside Dia.
680 mm
Width
70 mm
Roller Material
SUJ Steel
Type
Single Row
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRB50070C2
Zoro #
G408354962
UPC #
4549557017421
Country of Origin
Japan
Dimensions
Bore Dia.
500 mm
Outside Dia.
680 mm
Width
70 mm
Details
Roller Material
SUJ Steel
Type
Single Row
Item
Crossed Roller Bearing
Description
Standard Type Crossed Roller Bearings, , High Carbon Steel, Open, Large Clearance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.