Shop IKO
See all product information
Create Account
Cross Roller Bearing, High Rigidity, No CRBH208AUUT1
- Mfr # CRBH208AUUT1
- Zoro # G808354821
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
20 mm
Outside Dia.
36 mm
Width
8 mm
Roller Material
SUJ Steel
Type
Single Row
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRBH208AUUT1
- Zoro #
- G808354821
- UPC #
- 4549557019807
- Country of Origin
- Japan
- Roller Material
- SUJ Steel
- Type
- Single Row
- Item
- Crossed Roller Bearing
Dimensions
- Bore Dia.
- 20 mm
- Outside Dia.
- 36 mm
- Width
- 8 mm
Description
Type Crossed Roller Bearings, Separator, High Carbon Steel, Sealed, Pre Load
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.