Zoro Homepage

Cross Roller Bearing, Mounting Holed, No CRBF108ATUUC1

  • Mfr # CRBF108ATUUC1

  • Zoro # G408354733


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
10 mm
Outside Dia.
52 mm
Width
8 mm
Roller Material
SUJ Steel
Inner Ring Outside Dia. (mm)
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRBF108ATUUC1
Zoro #
G408354733
UPC #
4549557019203
Country of Origin
Japan

Dimensions

Bore Dia.
10 mm
Outside Dia.
52 mm
Width
8 mm
Inner Ring Outside Dia. (mm)
16
Outer Ring Inside Dia. (mm)
42

Details

Roller Material
SUJ Steel
Item
Crossed Roller Bearing
Type
Single Row

Description

Type High Rigidity Crossed Roller Bearings, Separator, High Carbon Steel, Sealed, Small Clearance, Female Threaded Mounting Holes on Inner Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.