Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cross Roller Bearing, Mounting Holed, No CRBFV9025ATUUT1

  • Mfr # CRBFV9025ATUUT1

  • Zoro # G008354706


product price: $1,892.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
90 mm
Outside Dia.
210 mm
Width
25 mm
Roller Material
SUJ Steel
Type
Single Row
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRBFV9025ATUUT1
Zoro #
G008354706
UPC #
4549557065392
Country of Origin
Japan

Dimensions

Bore Dia.
90 mm
Outside Dia.
210 mm
Width
25 mm
Outer Ring Inside Dia. (mm)
187
Inner Ring Outside Dia. (mm)
112

Details

Roller Material
SUJ Steel
Type
Single Row
Item
Crossed Roller Bearing

Description

Type High Rigidity Crossed Roller Bearings, Separator, High Carbon Steel, Sealed, Pre Load, Female Threaded Mounting Holes on Inner Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.