Shop IKO
See all product information
Create Account
Double Sealed Cam Follower, Crowned Yoke
- Mfr # CRY52VUUR
- Zoro # G005643377
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Roller Style
Yoke
Roller Type
Crowned
Closure
Double Sealed
Roller Diameter
3-1/4 in
Bearing Type
Cylindrical Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRY52VUUR
- Zoro #
- G005643377
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 3-1/4 in
- Bore Diameter
- 1 in
- Roller Width
- 1-3/4 in
Details
- Item
- Cam Follower
- Roller Style
- Yoke
- Roller Type
- Crowned
- Closure
- Double Sealed
- Bearing Type
- Cylindrical Roller
- Roller Material
- SUJ2 Steel
- Bearing Material
- High Carbon Chrome Steel
Description
Iko roller follower- full comp- inch, cry52vuur, crowned od, double sealed, 3-1/4" od iko non-separable yoke type roller follower is full complement bearing with inner ring, side plates and thick-walled outer ring to withstand heavy rolling or shock loads. Its surface is treated with black oxide coating. Roller followers are available with crowned or cylindrical outer rings. The crowned outer ring relieves edge load created by mounting error and the cylindrical is suitable for applications with large loads or low track surface hardness due to a large contact area with mating track surface. Sufficient lubrication is needed between roller followers and steel track on which cam followers run, to prevent seizure and to reduce friction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.