Zoro Homepage

Inner Ring, Inch - For Shell Needle Roller Bearing, No IRB1316

  • Mfr # IRB1316

  • Zoro # G608353949


product price: $17.25
/ea

Key Features

Bore Dia. (In.)
13/16 in
Outside Dia. (In.)
1 in
Width (mm)
25.78 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRB1316
Zoro #
G608353949
UPC #
4549557031489
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
13/16 in
Outside Dia. (In.)
1 in
Width (mm)
25.78 mm

Details

Item
Inner Ring

Description

Inner Ring, Inch , For Shell Type, High Carbon Steel, To Assemble with BA1616Z, BHA1616Z, YB1616 and YBH1616

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.