Zoro Homepage

Inner Ring, Inch - For Shell Needle Roller Bearing, No IRB3024OH

  • Mfr # IRB3024OH

  • Zoro # G008354003


product price: $59.99
/ea

Key Features

Bore Dia. (In.)
1-7/8 in
Outside Dia. (In.)
2-1/8 in
Width (mm)
38.48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRB3024OH
Zoro #
G008354003
UPC #
4549557032080
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
1-7/8 in
Outside Dia. (In.)
2-1/8 in
Width (mm)
38.48 mm

Details

Item
Inner Ring

Description

Inner Ring, Inch, For Shell Type, High Carbon Steel, Oil Hole, To Assemble with BA3424Z

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.