Zoro Homepage

Inner Ring, Inch, No LRB263216

  • Mfr # LRB263216

  • Zoro # G308354345


product price: $28.45
/ea

Key Features

Bore Dia. (In.)
1-5/8 in
Outside Dia. (In.)
2 in
Width (mm)
25.65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRB263216
Zoro #
G308354345
UPC #
4549557039706
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
1-5/8 in
Outside Dia. (In.)
2 in
Width (mm)
25.65 mm

Details

Item
Inner Ring

Description

Inner Ring, , General Usage, High Carbon Steel, With Oil Hole , To Assemble with BR324116

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.