Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inner Ring, Inch, No LRB324028

  • Mfr # LRB324028

  • Zoro # G908354349


product price: $31.55
/ea

Key Features

Bore Dia. (In.)
2 in
Outside Dia. (In.)
2-1/2 in
Width (mm)
44.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRB324028
Zoro #
G908354349
UPC #
4549557039768
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
2 in
Outside Dia. (In.)
2-1/2 in
Width (mm)
44.7 mm

Details

Item
Inner Ring

Description

Inner Ring, , General Usage, High Carbon Steel, With Oil Hole , To Assemble with BR405228

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.