
Inner Ring, Metric - For Shell Needle Roller Bearing, No IRT1222
Mfr # IRT1222
Zoro # G108354002
product price: $17.11
/eaKey Features
Bore Dia. (mm)
12 mm
Width (mm)
22.5 mm
Outside Dia. (mm)
15 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRT1222
Zoro #
G108354002
UPC #
4549557032455
Country of Origin
Japan
Dimensions
Bore Dia. (mm)
12 mm
Width (mm)
22.5 mm
Outside Dia. (mm)
15 mm
Details
Item
Inner Ring
Description
Inner Ring, Metric, For Shell Type, High Carbon Steel, To Assemble with TLA1522Z
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.