Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inner Ring, Metric - For Shell Needle Roller Bearing, No IRT1720

  • Mfr # IRT1720

  • Zoro # G408354085


product price: $13.95
/ea

Key Features

Bore Dia. (mm)
17 mm
Width (mm)
20.5 mm
Outside Dia. (mm)
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRT1720
Zoro #
G408354085
UPC #
4549557032684
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
17 mm
Width (mm)
20.5 mm
Outside Dia. (mm)
20 mm

Details

Item
Inner Ring

Description

Inner Ring, Metric, For Shell Type, High Carbon Steel, To Assemble with TA2020Z, TLA2020Zand YT202820

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.