Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inner Ring, Metric, No LRT13014535

  • Mfr # LRT13014535

  • Zoro # G708354594


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
130 mm
Width (mm)
35 mm
Outside Dia. (mm)
145 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRT13014535
Zoro #
G708354594
UPC #
4549557041891
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
130 mm
Width (mm)
35 mm
Outside Dia. (mm)
145 mm

Details

Item
Inner Ring

Description

Inner Ring, , General Usage, High Carbon Steel, To Assemble with RNA4826

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.