Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way Ball Type, Rail

  • Mfr # LWE15R340PS2

  • Zoro # G811976157


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type
Base Width (mm)
15 mm
Rail Width (mm)
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWE15R340PS2
Zoro #
G811976157
UPC #
-
Country of Origin
Japan

Dimensions

Base Width (mm)
15 mm
Rail Width (mm)
15 mm
Rail Height
14.5 mm
Mounting End Dia. (mm)
3.6 mm
Rail Length
340 mm

Details

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type

Description

Linear Roller Way, 640 mm Rail, Half Pitch Specification, High Accuracy Grade, To assemble with MXC35, MX35, MXG35, MXDC35, MXD35, MXDG35, MXS35, MXSG35, MXN35, MXNG35, MXNS35 or MXNSG35

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.