Zoro Homepage

Linear Way Ball Type, Rail

  • Mfr # LWE15R640PS2

  • Zoro # G811976980


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Base Width (mm)
15 mm
Type
Linear Way, Ball Type
Rail Width (mm)
15 mm
Rail Length
640 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWE15R640PS2
Zoro #
G811976980
UPC #
-
Country of Origin
Japan

Dimensions

Base Width (mm)
15 mm
Rail Width (mm)
15 mm
Rail Length
640 mm
Rail Height
14.5 mm
Mounting End Dia. (mm)
3.6 mm

Details

Material
Carbon Steel
Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 248°F

Description

Linear Roller Way, 660 mm Rail, Half Pitch Specification, Precision Accuracy Grade, To assemble with MXC25, MX25, MXG25, MXDC25, MXD25, MXDG25, MXSC25, MXS25 or MXSG25

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.