Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way Ball Type, Rail

  • Mfr # LWE15R640PS2/M4

  • Zoro # G311976909


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Rail Width (mm)
15 mm
Mounting End Dia. (mm)
4.5 mm
Rail Length
640 mm
Temp. Range (F)
-4°F to 248°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWE15R640PS2/M4
Zoro #
G311976909
UPC #
-
Country of Origin
Japan

Dimensions

Rail Width (mm)
15 mm
Mounting End Dia. (mm)
4.5 mm
Rail Length
640 mm
Base Width (mm)
15 mm
Rail Height
14.5 mm

Details

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type

Description

Stainless Steel Linear Way, C-lube Maintenance Free, Mounting from Bottom Flange Style Short Block, Standard Preload, Precision Accuracy Grade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.