Zoro Homepage

Linear Way Ball Type, Rail

  • Mfr # LWE25R1600PS2

  • Zoro # G711976851


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Base Width (mm)
23 mm
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type
Mounting End Dia. (mm)
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWE25R1600PS2
Zoro #
G711976851
UPC #
-
Country of Origin
Japan

Dimensions

Base Width (mm)
23 mm
Mounting End Dia. (mm)
7 mm
Rail Length
1600 mm
Rail Width (mm)
23 mm
Rail Height
19 mm

Details

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type

Description

Stainless Steel Linear Way, 340 mm Rail, Precision Accuracy Grade, M4 mounting holes, To assemble with METC15, MET15, METG15, MEC15, ME15, MEG15, MESC15, MES15, MESG15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.