Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way Ball Type, Rail

  • Mfr # LWHD55C1BT2HS2

  • Zoro # G411977073


product price: $785.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Static Load Capacity (N)
121000 N
Base Width (mm)
100 mm
Mounting End Dia. (mm)
16 mm
Temp. Range (F)
-4°F to 248°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWHD55C1BT2HS2
Zoro #
G411977073
UPC #
-
Country of Origin
Japan

Dimensions

Base Width (mm)
100 mm
Mounting End Dia. (mm)
16 mm
Rail Width (mm)
53 mm
Rail Height
41 mm
Thread Size
M12
Carriage Width
100 mm
Thread Length (mm)
25 mm
Overall Height (mm)
80 mm

Details

Material
Carbon Steel
Static Load Capacity (N)
121000 N
Temp. Range (F)
-4°F to 248°F
Mounting Hole Center to Center
75x75 mm
Dynamic Load Capacity (N)
113000 N
Seals
End Seals, under Seals
Type
Linear Way, Ball Type
Number of Rail Holes
4

Description

Stainless Steel Miniature Linear Way, 680 mm Rail, Precision Accuracy Grade, To assemble with MLC15, ML15, MLG15 or MLL15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.