Zoro Homepage

Linear Way Ball Type, Rail

  • Mfr # LWHD55C1BT2PS2

  • Zoro # G511977065


product price: $862.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Mounting Hole Center to Center
75x75 mm
Thread Size
M12
Type
Linear Way, Ball Type
Carriage Width
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWHD55C1BT2PS2
Zoro #
G511977065
UPC #
-
Country of Origin
Japan

Dimensions

Thread Size
M12
Carriage Width
100 mm
Mounting End Dia. (mm)
16 mm
Thread Length (mm)
25 mm
Rail Height
41 mm
Base Width (mm)
100 mm
Rail Width (mm)
53 mm
Overall Height (mm)
80 mm

Details

Material
Carbon Steel
Mounting Hole Center to Center
75x75 mm
Type
Linear Way, Ball Type
Seals
End Seals, under Seals
Static Load Capacity (N)
121000 N
Dynamic Load Capacity (N)
113000 N
Temp. Range (F)
-4°F to 248°F
Number of Rail Holes
4

Description

Linear Way, 240 mm Rail, Precision Accuracy Grade, To assemble with MHT25, MHTG25, MH25, MHG25, MHD25, MHDG25, MHS25, MHSG25

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.