
Linear Way, Ball Type Slide Unit, Maintenance Free
Mfr # MEC30C1T1PS2
Zoro # G111976321
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Carriage Width
90 mm
Carriage Length
68 mm
Bearing Material
Carbon Steel
Number of Mounting Holes
2
Bearing Type
Linear Way, Ball Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEC30C1T1PS2
Zoro #
G111976321
UPC #
-
Country of Origin
Japan
Dimensions
Carriage Width
90 mm
Carriage Length
68 mm
Rail Width (mm)
28 mm
Height
42 mm
Width
90 mm
Details
Bearing Material
Carbon Steel
Number of Mounting Holes
2
Bearing Type
Linear Way, Ball Type
Static Load Capacity (N)
18800 N
Temp. Range (F)
-4°F to 176°F
Dynamic Load Capacity (N)
20600 N
Seals
End Seals
Roller Type
Ball
Carriage Type
Short
Description
Linear Roller Way, C-lube Maintenance Free, Flange Style Standard Block, Offset Middle Mounting Holes, Standard Preload, Precision Accuracy Grade
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.