Zoro Homepage

Linear Way, Ball Type Slide Unit, Maintenance Free

  • Mfr # MEG30C1SLT1HS2

  • Zoro # G611976838


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Carriage Width
90 mm
Carriage Length
129 mm
Seals
End Seals
Rail Width (mm)
28 mm
Bearing Type
Linear Way, Ball Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEG30C1SLT1HS2
Zoro #
G611976838
UPC #
-
Country of Origin
Japan

Dimensions

Carriage Width
90 mm
Carriage Length
129 mm
Rail Width (mm)
28 mm
Height
42 mm
Width
90 mm

Details

Seals
End Seals
Bearing Type
Linear Way, Ball Type
Number of Mounting Holes
4
Dynamic Load Capacity (N)
39200 N
Temp. Range (F)
-4°F to 176°F
Roller Type
Ball
Static Load Capacity (N)
47000 N
Bearing Material
Stainless Steel
Carriage Type
Long

Description

Linear Way, 570 mm Rail, High Accuracy Grade, To assemble with MET45, ME45, MES45

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.