
Linear Way, Ball Type Slide Unit, Maintenance Free
Mfr # MES30C1SLT1HS2
Zoro # G711977216
product price: $442.99
/ea
Free Shipping & Returns
Key Features
Carriage Width
60 mm
Carriage Length
97 mm
Width
60 mm
Static Load Capacity (N)
31300 N
Seals
End Seals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MES30C1SLT1HS2
Zoro #
G711977216
UPC #
-
Country of Origin
Japan
Dimensions
Carriage Width
60 mm
Carriage Length
97 mm
Width
60 mm
Thread Size
M8
Rail Width (mm)
28 mm
Thread Length (mm)
12 mm
Height
42 mm
Details
Static Load Capacity (N)
31300 N
Seals
End Seals
Carriage Type
Standard
Bearing Material
Stainless Steel
Roller Type
Ball
Temp. Range (F)
-4°F to 176°F
Dynamic Load Capacity (N)
29500 N
Number of Mounting Holes
4
Bearing Type
Linear Way, Ball Type
Description
Stainless Steel Linear Way, 1200 mm Rail, Precision Accuracy Grade, M4 mounting holes, To assemble with METC15, MET15, METG15, MEC15, ME15, MEG15, MESC15, MES15, MESG15
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.