Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way, Ball Type Slide Unit, Maintenance Free

  • Mfr # MES35C1T1PS2

  • Zoro # G511975818


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Carriage Width
70 mm
Carriage Length
111 mm
Carriage Type
Standard
Seals
End Seals
Rail Width (mm)
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MES35C1T1PS2
Zoro #
G511975818
UPC #
-
Country of Origin
Japan

Dimensions

Carriage Width
70 mm
Carriage Length
111 mm
Rail Width (mm)
34 mm
Width
70 mm
Height
48 mm
Thread Size
M8
Thread Length (mm)
12 mm

Details

Carriage Type
Standard
Seals
End Seals
Temp. Range (F)
-4°F to 176°F
Roller Type
Ball
Number of Mounting Holes
4
Static Load Capacity (N)
44700 N
Bearing Material
Carbon Steel
Dynamic Load Capacity (N)
42900 N
Bearing Type
Linear Way, Ball Type

Description

Linear Way, Block Style Long Block, Medium Preload, Precision Accuracy Grade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.