Zoro Homepage

Linear Way, Ball Type Slide Unit, Maintenance Free

  • Mfr # MESC15C1HS2

  • Zoro # G711975830


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Carriage Width
34 mm
Carriage Length
41 mm
Height
24 mm
Roller Type
Ball
Thread Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MESC15C1HS2
Zoro #
G711975830
UPC #
-
Country of Origin
Japan

Dimensions

Carriage Width
34 mm
Carriage Length
41 mm
Height
24 mm
Thread Size
M4
Width
34 mm
Thread Length (mm)
7 mm
Rail Width (mm)
15 mm

Details

Roller Type
Ball
Temp. Range (F)
-4°F to 176°F
Seals
End Seals
Dynamic Load Capacity (N)
5240 N
Bearing Material
Carbon Steel
Bearing Type
Linear Way, Ball Type
Number of Mounting Holes
2
Carriage Type
Short
Static Load Capacity (N)
5480 N

Description

Stainless Steel LinearWay, 640 mm Rail, High Accuracy Grade, To assemble with METC25, MET25, METG25, MEC25, ME25, MEG25, MESC25, MES25, MESG25

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.