Zoro Homepage

Linear Way, Ball Type Slide Unit, Maintenance Free

  • Mfr # MESC25C1SLT1PS2

  • Zoro # G811976058


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Carriage Width
48 mm
Carriage Length
59 mm
Width
48 mm
Height
33 mm
Carriage Type
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MESC25C1SLT1PS2
Zoro #
G811976058
UPC #
-
Country of Origin
Japan

Dimensions

Carriage Width
48 mm
Carriage Length
59 mm
Width
48 mm
Height
33 mm
Thread Size
M6
Thread Length (mm)
9 mm
Rail Width (mm)
23 mm

Details

Carriage Type
Short
Bearing Type
Linear Way, Ball Type
Dynamic Load Capacity (N)
12400 N
Bearing Material
Stainless Steel
Number of Mounting Holes
2
Seals
End Seals
Roller Type
Ball
Static Load Capacity (N)
12300 N
Temp. Range (F)
-4°F to 176°F

Description

Linear Roller Way, 1050 mm Rail, Half Pitch Specification, Precision Accuracy Grade, To assemble with MXC45, MX45, MXG45, MXDC45, MXD45, MXDG45,MXS45, MXSG45, MXN45, MXNG45, MXNS45 or MXNSG45

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.