Zoro Homepage

Linear Way Roller Type, Rail

  • Mfr # LRX12R320HS2/HP

  • Zoro # G411976021


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Rail Length
320 mm
Type
Linear Way, Roller Type
Base Width (mm)
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRX12R320HS2/HP
Zoro #
G411976021
UPC #
-
Country of Origin
Japan

Dimensions

Rail Length
320 mm
Base Width (mm)
12 mm
Mounting End Dia. (mm)
3.5 mm
Rail Width (mm)
12 mm
Rail Height
12 mm

Details

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Roller Type

Description

Stainless Steel Miniature Linear Way, 240 mm Rail, Precision Accuracy Grade, Wide type, To assemble with MLFC14, MLF14 or MLFG14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.