Zoro Homepage

Linear Way Roller Type, Rail

  • Mfr # LRX12R480PS2

  • Zoro # G811976126


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Type
Linear Way, Roller Type
Rail Width (mm)
12 mm
Temp. Range (F)
-4°F to 248°F
Rail Length
480 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRX12R480PS2
Zoro #
G811976126
UPC #
-
Country of Origin
Japan

Dimensions

Rail Width (mm)
12 mm
Rail Length
480 mm
Mounting End Dia. (mm)
3.5 mm
Rail Height
12 mm
Base Width (mm)
12 mm

Details

Material
Carbon Steel
Type
Linear Way, Roller Type
Temp. Range (F)
-4°F to 248°F

Description

Linear Roller Way, 800 mm Rail, High Accuracy Grade, To assemble with MXC35, MX35, MXG35, MXDC35, MXD35, MXDG35, MXS35, MXSG35, MXN35, MXNG35, MXNS35 or MXNSG35

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.