Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way Roller Type, Rail

  • Mfr # LRX15R480PS2/HP

  • Zoro # G811976416


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Type
Linear Way, Roller Type
Rail Width (mm)
15 mm
Rail Length
480 mm
Mounting End Dia. (mm)
4.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRX15R480PS2/HP
Zoro #
G811976416
UPC #
-
Country of Origin
Japan

Dimensions

Rail Width (mm)
15 mm
Rail Length
480 mm
Mounting End Dia. (mm)
4.5 mm
Rail Height
16.5 mm
Base Width (mm)
15 mm

Details

Material
Carbon Steel
Type
Linear Way, Roller Type
Temp. Range (F)
-4°F to 248°F

Description

Stainless Steel Linear Roller Way, 640 mm Rail, Half Pitch Specification, Precision Accuracy Grade, To assemble with MXC30, MX30, MXG30, MXDC30, MXD30, MXDG30, MXSC30, MXS30, MXSG30, MXN30, MXNG30, MXNS30 or MXNSG30

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.