Shop IKO
See all product information
Create Account
Linear Way Roller Type, Rail
- Mfr # LRX30R800PS2
- Zoro # G911976811
product price:Â
$
457.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Temp. Range (F)
-4 Degrees to 248 Degrees F
Rail Width (mm)
28 mm
Base Width (mm)
28 mm
Mounting End Dia. (mm)
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LRX30R800PS2
- Zoro #
- G911976811
- UPC #
- -
- Country of Origin
- Japan
- Material
- Carbon Steel
- Temp. Range (F)
- -4 Degrees to 248 Degrees F
- Type
- Linear Way, Roller Type
Dimensions
- Rail Width (mm)
- 28 mm
- Base Width (mm)
- 28 mm
- Mounting End Dia. (mm)
- 9 mm
- Rail Length
- 800 mm
- Rail Height
- 28 mm
Description
Linear Roller Way, 640 mm Rail, High Accuracy Grade, To assemble with MXC12, MX12, MXG12, MXDC12, MXD12, MXDG12, MXSC12, MXS12 or MXSG12
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.