Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way Roller Type, Rail

  • Mfr # LRX55R1560PS2

  • Zoro # G811976423


product price: $1,932.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Rail Length
1560 mm
Temp. Range (F)
-4°F to 248°F
Mounting End Dia. (mm)
16 mm
Rail Height
43 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRX55R1560PS2
Zoro #
G811976423
UPC #
-
Country of Origin
Japan

Dimensions

Rail Length
1560 mm
Mounting End Dia. (mm)
16 mm
Rail Height
43 mm
Rail Width (mm)
53 mm
Base Width (mm)
53 mm

Details

Material
Carbon Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Roller Type

Description

Stainless Steel Linear Roller Way, 640 mm Rail, Precision Accuracy Grade, To assemble with MXC30, MX30, MXG30, MXDC30, MXD30, MXDG30, MXSC30, MXS30, MXSG30, MXN30, MXNG30, MXNS30 or MXNSG30

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.