Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way Roller Type, Rail

  • Mfr # LRX55R3000PS2

  • Zoro # G411976847


product price: $3,715.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Rail Width (mm)
53 mm
Base Width (mm)
53 mm
Type
Linear Way, Roller Type
Mounting End Dia. (mm)
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRX55R3000PS2
Zoro #
G411976847
UPC #
-
Country of Origin
Japan

Dimensions

Rail Width (mm)
53 mm
Base Width (mm)
53 mm
Mounting End Dia. (mm)
16 mm
Rail Length
3000 mm
Rail Height
43 mm

Details

Material
Carbon Steel
Type
Linear Way, Roller Type
Temp. Range (F)
-4°F to 248°F

Description

Stainless Steel Miniature Linear Way, 660 mm Rail, High Accuracy Grade, To assemble with MLC25, ML25 or MLG25

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.