Shop IKO
See all product information
Create Account
Machined Needle Roller Bearing, Inch - without Inner ring, No BR283720
Mfr # BR283720
Zoro # G808357006
product price:Â
$
40.59
/ea
Key Features
Bore Dia. (In.)
1-3/4 in
Outside Dia. (In.)
2-5/16 in
Width (In.)
1-1/4 in
Max. RPM
9000 (Oil); 5400 (Grease)
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR283720
- Zoro #
- G808357006
- UPC #
- 4549557004162
- Country of Origin
- Japan
Dimensions
- Bore Dia. (In.)
- 1-3/4 in
- Outside Dia. (In.)
- 2-5/16 in
- Width (In.)
- 1-1/4 in
Details
- Item
- Needle Roller Bearing
- Max. RPM
- 9000 (Oil); 5400 (Grease)
- Cage Material
- Steel
- Dynamic Load Capacity (N)
- 58,900
- Number of Rows
- 1
- Static Load Capacity (N)
- 103,000
Description
Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.