Shop IKO

Machined Needle Roller Bearing, ISO Standard - Series 48 - with Inner ring, No NA4840

  • Mfr # NA4840
  • Zoro # G408357703

product price: 
$
3,090.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
200 mm
Outside Dia. (mm)
250 mm
Width (mm)
50 mm
Cage Material
Steel
Dynamic Load Capacity (N)
255,000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NA4840
Zoro #
G408357703
UPC #
4549557060540
Country of Origin
Japan
Item
Needle Roller Bearing
Cage Material
Steel
Dynamic Load Capacity (N)
255,000
Static Load Capacity (N)
766,000
Number of Rows
1
Max. RPM
1600 (Oil); 960 (Grease)

Dimensions

Bore Dia. (mm)
200 mm
Outside Dia. (mm)
250 mm
Width (mm)
50 mm

Description

Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole, Inner Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.