Shop IKO
See all product information
Create Account
Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, No NA4912
- Mfr # NA4912
- Zoro # G008357363
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (mm)
60 mm
Outside Dia. (mm)
85 mm
Width (mm)
25 mm
Number of Rows
1
Static Load Capacity (N)
105,000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NA4912
- Zoro #
- G008357363
- UPC #
- 4549557060991
- Country of Origin
- Japan
- Item
- Needle Roller Bearing
- Number of Rows
- 1
- Static Load Capacity (N)
- 105,000
- Cage Material
- Steel
- Max. RPM
- 6000 (Oil); 3600 (Grease)
- Dynamic Load Capacity (N)
- 60,200
Dimensions
- Bore Dia. (mm)
- 60 mm
- Outside Dia. (mm)
- 85 mm
- Width (mm)
- 25 mm
Description
Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole, Inner Ring
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.