This item is Discontinued.

Iko Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, No NA4988 NA4988

This item is Discontinued.

Iko

Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, No NA4988 (Discontinued)

Mfr # NA4988
Zoro # G808357693
UPC # 4549557061417
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NA4988
Zoro #
G808357693
UPC #
4549557061417
Country of Origin
Japan
Item
Needle Roller Bearing
Static Load Capacity (N)
5,140,000
Dynamic Load Capacity (N)
1,910,000
Number of Rows
1
Cage Material
Steel
Max. RPM
400 (Oil); 240 (Grease)

Dimensions

Bore Dia. (mm)
440 mm
Outside Dia. (mm)
600 mm
Width (mm)
160 mm

Description

Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole, Inner Ring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.