Machined Needle Roller Bearing, Metric - with Inner ring, No NA6914UU
- Mfr # NA6914UU
- Zoro # G208357347
product price:Â
$
542.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (mm)
70 mm
Outside Dia. (mm)
100 mm
Width (mm)
54 mm
Number of Rows
1
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NA6914UU
- Zoro #
- G208357347
- UPC #
- 4549557061752
- Country of Origin
- Japan
- Item
- Needle Roller Bearing
- Number of Rows
- 1
- Cage Material
- Steel
- Max. RPM
- 2500
- Dynamic Load Capacity (N)
- 124,000
- Static Load Capacity (N)
- 281,000
Dimensions
- Bore Dia. (mm)
- 70 mm
- Outside Dia. (mm)
- 100 mm
- Width (mm)
- 54 mm
Description
Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole, With Seals, Inner Ring
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.