Shop IKO

Machined Needle Roller Bearing, Metric - without Inner ring, No TAF101716

  • Mfr # TAF101716
  • Zoro # G908357104

product price: 
$
21.55
/ea

Key Features

Bore Dia. (mm)
10 mm
Outside Dia. (mm)
17 mm
Width (mm)
16 mm
Number of Rows
1
Static Load Capacity (N)
9190
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TAF101716
Zoro #
G908357104
UPC #
4549557055997
Country of Origin
Japan
Item
Needle Roller Bearing
Number of Rows
1
Static Load Capacity (N)
9190
Dynamic Load Capacity (N)
8230
Cage Material
Steel
Max. RPM
40,000 RPM (Oil), 24,000 RPM (Grease)

Dimensions

Bore Dia. (mm)
10 mm
Outside Dia. (mm)
17 mm
Width (mm)
16 mm

Description

Machined Type Needle Roller Bearings, High Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.