Shop IKO
See all product information
Create Account
Machined Needle Roller Bearing, Metric - without Inner ring, No TAF324220
Mfr # TAF324220
Zoro # G808357662
product price:Â
$
37.59
/ea
Key Features
Bore Dia. (mm)
32 mm
Outside Dia. (mm)
42 mm
Width (mm)
20 mm
Dynamic Load Capacity (N)
25,700
Max. RPM
12,000 (Oil); 7200 (Grease)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAF324220
- Zoro #
- G808357662
- UPC #
- 4549557056352
- Country of Origin
- Japan
- Item
- Needle Roller Bearing
- Dynamic Load Capacity (N)
- 25,700
- Max. RPM
- 12,000 (Oil); 7200 (Grease)
- Static Load Capacity (N)
- 42,200
- Cage Material
- Steel
- Number of Rows
- 1
Description
Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.