Metric - Eccentric, CFE241VUUR
- Mfr # CFE241VUUR
- Zoro # G2473332
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Roller Style
Stud
Roller Type
Slotted Crowned
Roller Diameter
72 mm
Stud Type
Standard with Eccentric Bushing
Roller Width
29 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CFE241VUUR
- Zoro #
- G2473332
- UPC #
- 4549557011474
- Country of Origin
- Japan
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
- Stud Type
- Standard with Eccentric Bushing
- Bearing Type
- Needle Roller
- Closure
- Sealed
- Item
- Cam Follower
Dimensions
- Roller Diameter
- 72 mm
- Roller Width
- 29 mm
- Stud Diameter
- 24 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.