
Miniature Linear Way, Rail
Mfr # LWL25R480BHS2
Zoro # G311977272
product price: $610.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Overall Height (mm)
25 mm
Rail Length
480 mm
Mounting End Dia. (mm)
7 mm
Type
Miniature Linear Way, Ball Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LWL25R480BHS2
Zoro #
G311977272
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Height (mm)
25 mm
Rail Length
480 mm
Mounting End Dia. (mm)
7 mm
Rail Width (mm)
23 mm
Base Width (mm)
23 mm
Rail Height
15 mm
Details
Material
Stainless Steel
Type
Miniature Linear Way, Ball Type
Temp. Range (F)
-4°F to 248°F
Description
Stainless Steel Miniature Linear Way, 680 mm Rail, High Accuracy Grade, Wide type, To assemble with MLFC30, MLF30 or MLFG30
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.