Shop IKO
See all product information
Create Account
Needle Roller Bearing, with Cage & Rollers - without Inner ring, No RNAF556820
Mfr # RNAF556820
Zoro # G908355964
product price:Â
$
68.99
/ea
Key Features
Bore Dia. (mm)
55 mm
Outside Dia. (mm)
68 mm
Width (mm)
20 mm
Cage Material
Steel
Max. RPM
9000 (Oil); 4500 (Grease)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RNAF556820
- Zoro #
- G908355964
- UPC #
- 4549557051883
- Country of Origin
- Japan
- Item
- Needle Roller Bearing
- Cage Material
- Steel
- Max. RPM
- 9000 (Oil); 4500 (Grease)
- Static Load Capacity (N)
- 66,000
- Number of Rows
- 1
- Dynamic Load Capacity (N)
- 28,600
Description
Needle Roller Bearings with Separable Cage, High Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.