Shop IKO
See all product information
Create Account
Needle Roller Cage, General usage, No KT405432C3
- Mfr # KT405432C3
- Zoro # G708357090
product price:Â
$
74.69
/ea
Key Features
Bore Dia. (mm)
40 mm
Outside Dia. (mm)
54 mm
Width (mm)
32 mm
Dynamic Load Capacity (N)
66,800
Cage Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT405432C3
- Zoro #
- G708357090
- UPC #
- 4549557035432
- Country of Origin
- Japan
Dimensions
- Bore Dia. (mm)
- 40 mm
- Outside Dia. (mm)
- 54 mm
- Width (mm)
- 32 mm
Details
- Item
- Needle Roller Cage
- Dynamic Load Capacity (N)
- 66,800
- Cage Material
- Carbon Steel
- Max. RPM
- 12,000 (Oil); 6000 (Grease)
- Number of Rows
- 1
- Static Load Capacity (N)
- 87,200
Description
Needle Roller Cage, High Carbon Steel ,C3 Tolerance of Roller Dia
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.