Zoro Homepage

Pilloball, Metric, No PB6

  • Mfr # PB6

  • Zoro # G308363828


product price: $38.39
/ea

Key Features

Series
PB
Bore Dia.
6 mm
Outside Dia.
18 mm
Width
6.75 mm
Ball Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB6
Zoro #
G308363828
UPC #
4549557048098
Country of Origin
Japan

Dimensions

Bore Dia.
6 mm
Outside Dia.
18 mm
Width
6.75 mm
Ball Dia.
1/2 in

Details

Item
Spherical Bushing
Series
PB
Dynamic Load Capacity (N)
4200
Static Load Capacity (N)
10,100

Description

Spherical Bushing Pilloball, Insert Type/ Lubrication Type , High Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.