Zoro Homepage

Roller Bearing, Cage, No NAU4928UU

  • Mfr # NAU4928UU

  • Zoro # G708357793


product price: $3,375.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
140 mm
Outside Dia.
190 mm
Width
50 mm
Roller Material
SUJ2 Steel
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAU4928UU
Zoro #
G708357793
UPC #
4549557045707
Country of Origin
Japan

Dimensions

Bore Dia.
140 mm
Outside Dia.
190 mm
Width
50 mm

Details

Roller Material
SUJ2 Steel
Cage Material
Steel
Lubrication
Oil
Item
Roller Bearing
Type
Double Row

Description

Caged Roller Bearings, High Carbon Steel, Outer Ring With Oil Holes, With Seals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.