Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Bearing, for Sheaves, No NAS5015UUNR

  • Mfr # NAS5015UUNR

  • Zoro # G808357778


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
75 mm
Outside Dia.
115 mm
Width
53 mm
Roller Material
SUJ2 Steel
Lubrication
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAS5015UUNR
Zoro #
G808357778
UPC #
4549557044168
Country of Origin
Japan

Dimensions

Bore Dia.
75 mm
Outside Dia.
115 mm
Width
53 mm

Details

Roller Material
SUJ2 Steel
Lubrication
Oil
Type
Double Row
Item
Roller Bearing

Description

Roller Bearings , High Carbon Steel, Oil Hole, With Seals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.